Abbotsford
onqvm1000

PASS & SEYMOUR VM1000 1x4 Enhanced Passive Video Splitter/Combiner

Price $38.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:VM1000
Documents Documents

Description

It's time to take television to a whole new level. The new premium video splitters from Legrand let you experience crystal-clear picture quality on TVs in the home. Whether it is HDTV, Digital Cable or Interactive TV, On-Q video products connect you to strong, consistent signals and the clearest and sharpest pictures.FEATURES AND BENEFITS:• RoHS Compliant• Performance identical to cable company approved Antronix CMC300 Series.• High performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet.• Bracket included.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Passive Video Splitter/Combiner Type 4 Way, Enhanced, High Performance
Cable Type Coaxial Connection Type F-Connector
Color Gray Impedance 75 O
Frequency Range 5 - 10000 MHz Insertion Loss 6.8 dB at 5 - 40 MHz, 7 dB at 40 - 200 MHz, 7.2 dB at 200 - 550 MHz, 7.4 dB at 550 - 750 MHz, 7.8 dB at 750 - 1000 MHz
Return Loss 22 dB Input, 22 dB at 5 - 14 MHz, 38 dB at 14 - 40 MHz, 28 dB at 40 - 200 MHz, 25 dB at 200 - 550 MHz, 22 dB 550 - 1000 MHz Output Transmission Loss 22 dB
Dimensions 6-1/2 in W x 3 in H Temperature Rating -40 °C to 60 °C
Includes Bracket Application For Residential, Digital Cable, on Demand and High-Speed Cable Internet
UPC 804428021605

Packages

1 - UNIT - 1 10 - UNIT - 10 480 - SKID - 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok