Abbotsford
idi85017

IDEAL INDUSTRIES 85-017 RG6 Crimp-On F-Type Connector (50/Pack)

Price $34.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-017

Description

F-Series Connectors utilize threaded couplings and cable conductors as contacts for CATV and other UHF applications.

Specifications

Brand Name Ideal Item Name F-Connector
Type 1-Piece, Straight Body Cable Type RG6 Coaxial
Connection Type Crimp-On Material Nickel Plated Brass
Application For CATV and other UHF Applications UPC 783250850174

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok