KLEIN TOOLS VDV812-618 Universal F-Compression Connectors RG59 50-Pack
Description
Klein's patented universal sleeve technology connectors install up to 5x faster than other F compression connectors. Patented viewing windows in sleeve aid in proper seating. One connector fits all diameter variations within a cable series. This patented sleeve design provides the excellent holding power and signal strength you demand.
Specifications
Brand Name | Klein Tools | Item Name | F-Connector |
Type | Universal | Cable Type | RG59 |
Connection Type | Compression | Material | Nickel Plated Solid Brass |
For Use With | Multi-Shield and Plenum Cables | Standards | California Proposition 65 Warning |
Application | Fastening | UPC | 092644581588 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |