PASS & SEYMOUR WP3479WH10 75ohm Non-Recessed Nickel F-Connector (10/Pack), White
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow for jack rotation• Material: High Impact Flame Retardant Plastic• Operating Temperature (Celsius): -55°C to 155°C• Output Impedance: 75 ohm• Product Fits Into: Keystone Cutout• RatedVoltage: 500V Peak Voltage Rating• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | F-Connector | Type | Non-Recessed |
Cable Type | Coaxial | Color | White |
Impedance | 75 O | Frequency Rating | 1 GHz |
Material | High Impact Flame Retardant Plastic | Dimensions | 0.87 in L x 0.67 in W x 1.2 in D |
Standards | CAN/CSA C22.2 No. 182.4-1990 Certified, UL Listed, ANSI, RoHS Compliant | Application | Residential |
UPC | 804428121466 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |