Abbotsford
mmm560bulk

3M CANADA 560-BULK 18-16AWG 3M™ Scotchlok™ Double Run or Tap Flame Retardant Electrical IDC 560-BULK, Light Blue

Price $0.3400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:3M CANADA
Manufacturer #:560-BULK
Documents Documents

Description

Electrically connects a (tap) wire end to a through (run) wire and insulates the connection. Used for tap and parallel splicing. Flame retardant. Maximum insulation outer diameter of 0.145 inch (3.68 mm) and a operating temperature of 221°F (105°C). The suggested application tool for this connector is the E-9BM Crimping Tool.

Specifications

Brand Name 3M Sub Brand Scotchlok™
Item Name IDC Connector Type Double, Flame-Retardant
Cable Size 18-16 AWG Run/Tap Housing Material Plastic
Color Light Blue Insulation Outside Diameter 0.145 in
Temperature Range 221 °F For Use With E-9BM Crimping Tool
UPC 054007008408

Packages

5000 - UNIT - (5000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok