Abbotsford
mlscpbix1a

MIL-STED DATA PRODUCTS CPBIX1A 25pr 5pr Group Mil-Sted Connector Rail Patch Panel

Price $14.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:CPBIX1A

Description

The BIX Distribution Connector is a 25-pair connector. The connector’s symmetrical construction allows termination of cables on one side and cross-connect jumper wires or BIX patch cords on the other. Each BIX connector is equipped with 50 double-ended Insulation Displacement Connection (IDC) clips for terminating plastic insulated solid copper conductors without stripping. The connector is built with two staggered rows of IDC clips enclosed in a three-layer construction of fire-retardant plastic wafers. Pair splitters on each side of the connector facilitate wire insertion.

Specifications

Brand Name Mil-Sted Data Products

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok