WIELAND ELECTRIC 34.210.0280.0 Wieland Pluggable electro-installation 3-Pole Female Connector, Black
Specifications
Brand Name | Wieland Electric | Item Name | GST Pluggable Connector Kit |
Voltage Rating | 600 V | Number of Positions | 6 |
Wire Size | 20-12 AWG | Amperage Rating | 20 A |
Dimensions | 1 m L |
Packages
1 - UNIT - 1 |