HUBBELL NSJ5EW Hubbell® NETSELECT® Modular Voice/Data Jack, Category 5e, White
Description
NETSELECT® Voice/data jack provide for a wide range of applications ranging from high performance data demands of Category 6 and Category 5e, to voice grade jacks. Easy to terminate angled wiring towers.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Category 5e Jack Connector | Type | Standard Size |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | A/B Universal, 110 Punch Down | Contacts | Phosphor Bronze |
Color | White | Contact Resistance | Per TIA |
Finish | Smooth | Insertion Loss | Per TIA |
Mounting Type | Screw | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Dry unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2 |
Application | For Data Centers | UPC | 883778500107 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |