Abbotsford
onqwp3460be

PASS & SEYMOUR WP3460BE Cat 6 RJ45 Keystone Connector, Blue

Price $9.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3460BE
Documents Documents

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Creates an Ethernet port• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T658A and T568B wiring labels included• Meets Category 6 described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ45
Cable Type Category 6 Number of Positions 8
Termination Style A/B, Insulation Displacement Color Blue
Cable Size 24 - 22 AWG Number of Contacts 4
Material High Impact Flame Retardant Plastic Mounting Type Wall Plate/Strap
Dimensions 0.87 x 0.67 x 1.29 in For Use With Round, Flat and Solid Core Cables
Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 Application Residential use
UPC 804428024415

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $8.42 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok