Abbotsford
onqwp3473wh10

PASS & SEYMOUR WP3473WH10 Quick Connect RJ25 6-Position, 6-Conductor Telephone Keystone Insert (10/Pack), White

Price $30.05 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3473WH10

Description

Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage.FEATURES AND BENEFITS:- RoHS Conformant- Suppports up to 3 telephone lines- 50 microinches of gold on contacts- QuickConnect termination for reduced installation time- FCC Part 68 compliant

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Keystone Insert Type RJ25
Cable Type Category 3 Number of Positions 6
Termination Style 6P6C Color White
Number of Contacts 6 Material High Impact Flame Retardant Plastic
Temperature Rating -10 to 60 °C Dimensions 0.7 in L x 4 in W x 6 in H
Environmental Conditions UL 94 Requirements, V0 Rated Flammability Standards CSA Certified, cULus and UL Listed, RoHS Compliant, ANSI/UL 1863
Application For Round and Flat Solid Core Cable UPC 804428025498

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok