Abbotsford
idi85346

IDEAL INDUSTRIES 85-346 RJ45 8-Position 8-Contact Modular Plug (25/Pack)

Price $48.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-346

Description

These modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods and manufactured to comply with FCC 86 . The position and contact configurations cover the popular styles. Includes plugs for round cable with solid conductors and plugs for flat cable and stranded conductors.

Specifications

Brand Name Ideal Item Name Modular Plug
Type RJ45 Number of Positions 8
Termination Style Crimp Color Transparent
Number of Contacts 8 For Use With Round, Flat and Solid Core Cables
Application Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E UPC 783250853465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok