IDEAL INDUSTRIES 85-376 Cat 6 Feed-Thru Modular Plug (50/Pack)
Description
Cat 6 Feed-Thru Modular Plug.PRODUCT FEATURES:• NEW Feed-Thru design simplifies connector to cable assembly• Flush cut of excess conductors minimzes inadvertent contact outside of the plug• Designed for best performance when used with the IDEAL FT-45 Crimp Tool (30-495)• 8 position, 8 contact RJ-45 modular plug for CAT6, 100O balanced twisted pair 250 MHz cables• 50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cycles
Specifications
Brand Name | Ideal | Item Name | Modular Plug |
Type | RJ45 | Cable Type | Category 6 |
Number of Positions | 8 | Termination Style | Crimp |
Color | Transparent | Number of Contacts | 8 |
For Use With | Round, Flat and Solid Core Cables, Litz Wire Conductor | UPC | 783250853762 |
Packages
1 - UNIT - 1 |