Abbotsford
pancpp24wbly

PANDUIT CPP24WBLY 24-Port Mini-Com® Modular Patch Panels with Labels, Black

Price $62.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPP24WBLY
Documents Documents

Description

Mini Com 24-port modular patch panel with faceplates in black, (1RU).FEATURES AND BENEFITS:• Accept Mini-Com® Modules for fiber optic, UTP, and audio/video, which snap in and out for easy moves, adds, and changes• Label versions available for easy port identification; replacement label/label covers available• Mount to standard EIA 19" racks or 23" racks with optional extender brackets

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Unshielded Modular Patch Panel Type Flat
Number of Ports 24 Rack Units 1
Material Steel Color Black
Dimensions 482.6 mm W x 22.4 mm D x 43.7 mm H Application NA
UPC 074983036554

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok