Abbotsford
wrmwsa074awh

WIREMOLD WSA07-4AWH WallSource Device Mounting Bracket and Trim Ring, White

Price $50.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSA07-4AWH
Documents Documents

Description

WallSource™ Four-gang device mounting bracket and trim ring. Self-levelling bracket accommodates a wide variety of electrical and communications devices. The trim ring hides the hole cut to give the box a finished look. For use with 5507 series faceplates, Ortronics® TracJack and series II modules, Pass and Seymour inserts and Wiremold open system communication modules.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Mounting Bracket Type 4-Gang
Dimensions 7 in OD x 11-1/4 in L Color/Finish White
For Use With Wall Source Service Box Standards cULus Listed Metallic Outlet Box: File E2961 Guide QCIT, Meets Article 314 of NEC
Application For Commercial, Office and Residential UPC 786776068047

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok