ARLINGTON INDUSTRIES CE1 1-Gang Arlington THE SCOOP™ Low Voltage Reversible Non-Metallic Cable Entrance Plate, White
Description
THE SCOOP™ Reversible, Non-Metallic Cable Entrance Plates for Existing Cable Protects cable and provides installation versatility. non-rusting, white paintable plastic. Designed to install low voltAgE Class 2 only.
Specifications
Brand Name | Arlington | Sub Brand | Scoop |
Item Name | Cable Entrance Plate | Type | Hood and Plate |
Material | Plastic | Color | White |
Width | 2.853 in | Finish | Enamel Painted, Matte |
Mounting | Surface, Screw | Application | Low Voltage Cable |
UPC | 018997104601 |
Packages
25 - UNIT - (25) |