Abbotsford
onqwp1014wh

PASS & SEYMOUR WP1014-WH Cable Access Strap, White

Price $8.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1014WH
Documents Documents

Description

Provide clean cable access from any wall to your source with this pre-configured cable access strap.FEATURES AND BENEFITS:• RoHS Compliant• Fits into any standard Decorator opening.• Provides a clean out of the box solution.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Cable Access Strap Material Plastic
Color/Finish White Dimensions 4.19 in L x 1.65 in W x 1.3 in D
Type 1-Gang, Preconfigured Mounting Screw Mount
For Use With HDMI, DVI, USB Coax, and RJ45 Cables Application Residential
UPC 804428030218

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok