Abbotsford
onqwp3404wh

PASS & SEYMOUR ON-Q WP3404-WH 1-Gang 4-Port Wall Plate, White

Price $1.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3404WH

Description

The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type 4 Keystone
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Color White Orientation Vertical
Width 2.94 in Finish Matte
Mounting Wallbox, Screw Standards ANSI/UL 1863
Application For Residential use UPC 804428025719

Packages

10 - UNIT - (10) 60 - UNIT - 60 4320 - SKID -4320
This website uses cookies to ensure you get the best experience on our website. Read more
Ok