Abbotsford
hubisb2w

HUBBELL ISB2W Hubbell 2-Port ISB Surface Mount Boxes, White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISB2W

Description

Surface mount box are designed to facilitate today’s most demanding workstation outlet needs. It provided with double-sided tape and mounting screws for easy installation. Constructed with a high impact resistant, flame retardant polymer. Base includes tie wrap anchors at rear cable entry point for 4 inch cable ties. Surface box cover features easy to-remove knockouts to accommodate Hubbell Raceway.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area
Item Name Surface Mount Box Type 2-Port
Length 2.3 in Width 2.38 in
Depth 1.08 in Material Composite
Color White Mounting Type Screw
Cable Entry From Back For Use With Hubbell Keystone
Standards TIA/EIA Application 2-Port
UPC 662620219714

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok