Abbotsford
hubisb4bk

HUBBELL ISB4BK Hubbel ISB Surface Mount Box 4-Port Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISB4BK

Description

ISB Surface Mount Boxes, Ideal for open office MUTOA cabling, compact surface mount environments, and retrofits to support data, voice, and multimedia applications. Features adjustable furniture latches to provide an additional mounting option to common ANSI/TIA/EIA standard furniture openings, and solutions requiring fiber. Box bases feature fiber storage posts that can store one meter fiber cable after termination.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Surface Mount Box Type iSTATION, 4-Port, Non-Metallic
Length 5 in Width 3.2 in
Depth 1.1 in Material Non-Metallic
Color Black Mounting Type Screw, Snap, Surface
Cable Entry Knockouts Standards TIA, UL Listed
Application 4-Port UPC 662620219738

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok