Abbotsford
onqwp3504wh

PASS & SEYMOUR WP3504WH 4-Port Surface Box, White

Price $4.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3504WH

Description

For installations where mounting keystone inserts in-wall is not an option, this 4-port keystone surface mount box supports any On-Q keystone insert.FEATURES AND BENEFITS:- RoHS Conformant- Surface mount box supports up to 4 keystone inserts- Easily mounts to walls using double-sided tape or screws

Specifications

Brand Name Pass & Seymour Sub Brand On-Q
Item Name Surface Mount Box Type 4-Port
Length 9 in Width 5-7/8 in
Depth 1.2 in Material High-Impact Flame Retardant Plastic
Color Clear White Temperature Rating -10 to 60 °C
Standards UL Listed, RoHS Compliant, UL 94V-0 Flammability Rating Application For Installations where Mounting Keystone Inserts In-Wall is not an Option
UPC 804428008415

Packages

1 - UNIT - 1 6 - UNIT - 6 30 - UNIT - 30 1080 - SKID - 1080
This website uses cookies to ensure you get the best experience on our website. Read more
Ok