HUBBELL S12 Metal Phone Plate Wall Plate
Description
HUBBELL S12 Metal Phone Plate Wall Plate
Specifications
Brand Name | Hubbell | Item Name | Vandal-Resistant Fixture |
Voltage Rating | 120/208/240/277 V | Dimensions | 12.362 in L x 12.362 in W x 8.858 in H |
Mounting Type | Surface/Ceiling/Wall | Standards | UL 1598 |
Application | Ceiling/Canopy Lighting, Safety and Security Illumination for Parking Garage, Entrance Canopies, Stairwells, Building Eaves | UPC | 783585865317 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |