Abbotsford
hubs12

HUBBELL S12 Metal Phone Plate Wall Plate

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:S12

Description

HUBBELL S12 Metal Phone Plate Wall Plate

Specifications

Brand Name Hubbell Item Name Vandal-Resistant Fixture
Voltage Rating 120/208/240/277 V Dimensions 12.362 in L x 12.362 in W x 8.858 in H
Mounting Type Surface/Ceiling/Wall Standards UL 1598
Application Ceiling/Canopy Lighting, Safety and Security Illumination for Parking Garage, Entrance Canopies, Stairwells, Building Eaves UPC 783585865317

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok