Abbotsford
pastpte1gry

PASS & SEYMOUR TPTE1GRY 1-Gang Opening Modular 4-Conductor Telephone Jack with Wall Plate, Grey

Price $8.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE1GRY

Description

Single gang opening modular four conductor telephone jack with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.FEATURES AND BENEFITS:- RJ11 modular jack.- Wall plate dimension is Standard size.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type 4-Conductor
Dimensions 5 in W x 0.9 in T Material Thermoplastic
Color/Finish Gray Standards UL 514
Application Residential, Commercial UPC 785007288322

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3200 - SKID - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok