PASS & SEYMOUR TPTELTVI 1-Gang Combination F Type Coaxial Connector and 4 conductor RJ11 Telephone Jack, Ivory
Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. FEATURES AND BENEFITS:- Decorator outline.- RJ11 modular jack.- Face constructed of high-impact thermoplastic.- Zinc-plated steel strap.- Nickel-plated F-type connector.- Threaded on each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Communication |
Material | Steel/Thermoplastic | Mounting Type | Box |
For Use With | (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack | Standards | UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007247626 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |