Abbotsford
panfo12cb

PANDUIT FO12CB Fiber Termination Fan-Out Kit

Price $72.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FO12CB
Documents Documents

Description

The fiber termination fan-out kit for 12 fibers is used to build up 250µm fiber to the 900µm tight-buffered coating size for connector termination.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fan Out Kit Type Build-Up Tube Kit
Size 1 m Material Hytrel/ABS
Dimensions 0.7 in W x 1.7 in D x 0.3 in H Packaging Quantity 1/Pack
Includes 900 µm Hollow Tubing and Plastic Housings, Adhesive Tape, Teflon Powder Standards RoHS Compliant
UPC 074983764341

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok