Abbotsford
panflcclipbll

PANDUIT FLCCLIPBL-L LC OptiCam® Duplex Clip for Pre-Polished OptiCam Connectors (50/Pack), Black

Price $2.5500 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:FLCCLIPBL-L
Documents Documents

Description

LC OptiCam® Duplex Clip for duplexing two simplex LC OptiCam® Multimode or Singlemode Connectors.PRODUCT FEATURES:• Material:Plastic• Mechanical cable retention• RoHS Compliant

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name LC Duplex Clip Type Duplex Clip
Material Plastic Color/Finish Black
For Use With LC OptiCam® Multi-Mode or Single Mode Connectors Standards RoHS Compliant
Application LC OptiCam® Multimode or Singlemode Connectors UPC 074983706372

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok