Abbotsford
panfsths

PANDUIT FSTHS Fiber Stacking Holder

Price $74.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FSTHS
Documents Documents

Description

Fiber stacking holder for FSTK fiber splice tray with built-in fiber spooling. Holds and secures one/two splice tray(s) with Panduit Tak-Ty Cable Ties. Mount with existing enclosure hardware. For use in FWME2 wall mount enclosure.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Splice Tray Holder Type Fiber Stacking Holder
Fiber Type NA Material Aluminum
Color Black Mounting NA
Standards RoHS compliant Application Fiber stacking holder used with fiber splice tray
UPC 074983831371

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok