Abbotsford
hubfspsc12x

HUBBELL FSPSC12X Hubbell FSP 12 SC Simplex or LC duplex Adapter Panels, Unloaded

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FSPSC12X

Description

Unloaded FSP adapter panel. 12 SC simplex or LC duplex.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Type Standard Material Ceramic Sleeve
Size 5.10" X 1.10" Color Black
Temperature Rating 75 to -40 °C Environmental Conditions Indoor Only
Standards TIA-604, TIA-568-C.3 Application Interconnect
UPC 662620301877

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok