Abbotsford
panfap12waqdlcz

PANDUIT FAP12WAQDLCZ LC 10Gig FAP Loaded with 12 LC 10Gig Duplex Multimode Fiber Optic Adapters with Zirconia Ceramic Split Sleeves, Aqua

Price $395.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP12WAQDLCZ

Description

FEATURES:- Loaded with TIA/EIA-604 FOCIS-10 compatible adapters- Exceed TIA/EIA-568-B.3 requirements- Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme- Snap quickly into the front of all Opticom components- LC fiber adapter panels are Sr./Jr. to conserve enclosure space- Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications- Both ends accept FOCIS-10 compatible senior LC connectors- Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors- Zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications- Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Adapter Panel Type Front Loading Adapter Panel
Number of Ports 12 Mounting Type DIN Rail
Material Zirconia Ceramic Interface LC-Duplex
Single/Multimode Multimode Color Black/Aqua
Dimensions 4.3 in W x 1.73 in D Standards RoHS Compliant, Meets or Exceeds TIA/EIA-568-C.3 Requirements
Application Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets UPC 074983610365

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok