Abbotsford
panfap6wbudlcz

PANDUIT FAP6WBUDLCZ OS1/OS2 9/125µm 6-Port LC Fiber Adapter Panels with Zirconia Ceramic Split Sleeves, Blue

Price $197.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP6WBUDLCZ

Description

LC OS1/OS2 FAP loaded with six LC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.KEY FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-10 compatible adapters• Exceed TIA/EIA-568-B.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• LC fiber adapter panels are Sr./Jr. to conserve enclosure space• Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications• Both ends accept FOCIS-10 compatible senior LC connectors• Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors• Zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications• Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Optic Adapter Panel Type Front Loading Adapter Panel
Number of Ports 6 Mounting Type DIN Rail, Wall
Material Zirconia Ceramic Sleeve Interface LC-Duplex
Single/Multimode Single Color Black/Blue
Dimensions 109 mm W x 27 mm D x 35 mm H For Use With Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets, OS1/OS2 Fiber Optic Cable
Standards RoHS Compliant Application Used with Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 fo
UPC 074983395378

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok