Abbotsford
panfhczo1210as

PANDUIT FHCZO-12-10AS 6-Port 12-Fiber 1 MPO HD Flex™ Fiber Optic Cassette Duplex LC

Price $869.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FHCZO-12-10AS

Description

The HD Flex™ Cassette is OM4 MPO to LC and supports 12 fibers total. It is optimized IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 aqua duplex LC adapters with integral shutters to prevent contamination .

Specifications

Brand Name Panduit Sub Brand HD Flex™
Item Name Fiber Optic Cassette Type Fiber Cassette
Number of Ports 6 Fiber Type OM4 50/125 µm Optimized
Number of Fibers 12 Connection Type LC Duplex, MPO Male
Material Zirconia Ceramic Sleeve Color Aqua
Dimensions 3.47 in W x 0.46 in D x 7.237 in H Insertion Loss 0.5 dB
Return Loss >26 dB Temperature Rating 0 - 70 °C
Standards ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant Application Reach and Breakout Construction to Application Requirements, to Minimize Waste, Optimize Cable Management, Speed Deployment and Improve Flexibility and Manageability for Lower Installation Costs
UPC 074983134687

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok