Abbotsford
panfc2xn1210as

PANDUIT FC2XN-12-10AS 12-Fiber OM3 QuickNet MTP* Fiber Optic Cassette

Price $734.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FC2XN-12-10AS
Documents Documents

Description

OM3 12-fiber total, standard loss, LC duplex adapter cassette (color and split sleeve dictated by fiber type), Standard Method A. Application areas include key elements as specified in Data Center Cabling Standard TIA 942 cross connects in main, horizontal, and equipment distribution areas.QuickNet MTP* Fiber Optic Cassettes consist of pre-terminated LC or SC adapters for quick and easy deployment in high density applications and provide efficient utilization of rack space and design flexibility. These cassettes comply with all multimode and singlemode channel requirements. QuickNet MTP* Fiber Optic Cassettes are available with a standard channel insertion loss of 0.75dB max and an optimized loss of 0.5dB max. The cassettes offer 12-fiber MTP* adapter(s) on the rear of the units routed to duplex LC, duplex SC, or simplex SC adapters on the front patch field. Equipped with LC duplex adapters, the cassette houses a maximum density of 24 fibers for a total of four cassettes or 96 fibers when incorporated into a 1 RU patch panel. Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme. QuickNet MTP* Fiber Optic Cassettes interconnect with high-density fiber cable assemblies for quick connection of remote or data center applications.

Specifications

Brand Name Panduit Sub Brand Opticom®, QuickNet
Item Name Fiber Optic Cassette Type Second Generation
Fiber Type OM3 50/125 µm Number of Fibers 12
Connection Type LC Duplex, MTP Male Material Zirconia Ceramic
Color Aqua Dimensions 3-1/2 in W x 1.4 in D x 4.9 in H
Insertion Loss 0.75 dB Return Loss > 26 dB
Temperature Rating 0 - 70 °C Standards TIA/EIA-568-C.3, IEEE 802.3ae, ANSI T11.2, RoHS 2002/95/EC Compliant
Application For Data Center Cabling Standard Cross Connects in Main, Horizontal and Equipment Distribution Areas UPC 074983951444

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok