Abbotsford
panfstk

PANDUIT FSTK Splice Tray Kit

Price $98.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FSTK
Documents Documents

Description

Fiber splice tray kit for up to six mechanical or fusion splices. Stack up to two high using FSTHS stacking holder. For use in FWME2 wall mount enclosure.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Splice Tray Kit Type Fiber Splice Tray Kit
Fiber Type NA Material Plastic
Color Black Standards NA
Application NA UPC 074983831395

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok