Abbotsford
dahdhpfs421816et240

DAHUA DH-PFS4218-16ET-240 16-Port PoE Switch, Black

Price $443.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFS4218-16ET-240

Description

DH-PFS4218-16ET-240 is a dedicated PoE switch for security industry, which is different from general switch. PoE management function realizes power control and real-time port consumption display. It's widely used in surveillance project. DH-PFS4218-16ET-240 also provides 250 meters long distance PoE transmission and 'orange port' for Hi-PoE powered device.

Specifications

Brand Name Dahua Item Name Management PoE Switch
Type Layer 2 Interface Type (2) 10/100/1000 Base-T (Combo port), (2)1000 Base-X (Combo port), (16)10/100 Base-T (PoE Power Supply)
Port Type (2) 10/100/1000 Base-T, (2) 1000 Base-X, (16)10/100 Base-T Switching Capacity 8.8 Gbps
Memory 4 KB Protocol IEEE802.3af, IEEE802.3at, Hi-PoE
Forwarding Rate 5.36 Mpps Network Type Ethernet
Power Supply 100 - 240 V Length 440 mm
Width 300 mm Height 44 mm
Temperature Rating -10 to 55 °C Environmental Conditions 10 - 90% Humidity
Application For Security Industry

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok