Abbotsford
tpltlsg1024d

TP LINK 24-Port Gigabit Desktop/Rackmount Switch

Price $170.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG1024D

Description

24-Port Gigabit Desktop/Rackmount Switch. 24 10/100/1000 Mbps ports. Innovative energy-efficient technology saves power consumption. Supports MAC address self-learning, Auto MDI/MDIX and Auto negotiation. Plug and play design.

Specifications

Brand Name TP-Link Item Name Active network
Type Gigabit Desktop Switch, Unmanaged Interface Type (24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)
Port Type RJ45 Switching Capacity 48 Gbps
Memory 10 KB, 8 K Protocol IEEE802.3i/802.3u/802.3ab/802.3x
Forwarding Rate 35.7 Mpps Cable Type Category 3, 4, 5, 5, 5e or Above
Power Supply 100 - 240 VAC, 50/60 Hz Mounting Type Rack
Length 7.1 in Width 11.6 in
Height 1.7 in Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes 24-Port Gigabit Desktop/Rackmount Switch, Power Cord, Installation Guide, Rackmount Kits, Rubber Feet
Standards CE, FCC Certified, RoHS Compliant

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok