Abbotsford
gefic200pbi001

EMERSON IC200PBI001 VersaMax Remote I/O Profibus DP Network Interface Unit

Price $1,319.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PBI001

Description

VersaMax remote I/O profibus-DP network interface unit (slave) supports profibus DP protocol. 1200 m max distance length at 9.6 Kbits. 375 bytes maximum, up to 244 bytes of inputs or 244 bytes of outputs both I/O discrete points and analog words.

Specifications

Brand Name Emerson Sub Brand VersaMax Profibus
Item Name Network Interface Unit Type Slave
Voltage Rating 5 V, 3.3 V Baud Rate 9.6 KBaud - 12 MBaud
Amperage Rating 250 mA at 5 V, 10 mA at 3.3 V Protocol Profibus-DP
Indicator Type OK LED Indicates Health of the NIU, Fault LED Indicates Presence of Faults, Network LED Indicates Health of Profibus Network Mounting Type Panel
For Use With IC200ALG320, 321, 322 and 432 Expansion Rack and IC200ALG430 and 431 Analog Modules Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok