HUBBELL NSODK6 6-Port netSELECT Category 5e Data Upgrade Kit
Description
Cabinets, Net Select, Cat 5e Upgrade Kit, 6-PortFEATURES:• Provides Easy Method to Upgrade Combination Module to Include Data• Category 5e Performance Supports 1000BASE-T Network• Includes PCB Module and Cover Plate
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Combination Module, Cat5e Upgrade Kit | Type | 6-Port |
Material | Steel | Color | Smooth/Black |
Finish | Smooth | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means | Standards | ANSI/TIA-568-C.2 |
Application | Data Applications | UPC | 883778503955 |
Packages
1 - UNIT - 1 |