Abbotsford
lutpdrepwh

LUTRON PD-REP-WH 5DC Caseta Wireless Wireless Amplifier Repeater, White

Price $94.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-REP-WH
Documents Documents

Description

With the Caseta Smart Wireless Repeater by Lutron, you can now extend the range of your Caseta system up to 60 ft. Use the included power adapter to plug the repeater into an outlet within 60 ft. of your Caseta smart hub in room where coverage can be problematic - no extra ethernet connection required. This is ideal for homes that need extra range due to unique layouts, smart hubs that are not centrally located, or dense, concrete, or cement walls.

Specifications

Brand Name Lutron Sub Brand Caseta Wireless
Item Name Wireless Amplifier Repeater Caseta Voltage Rating 5 VDC
Frequency Range 431 - 437 MHz Dimensions 2-3/4 in L x 2-3/4 in W x 1.19 in
Material Plastic Mounting Table Top
Temperature Rating 0 °C to 40 °C Standards cULus Listed, FCC Approved, IC Certified, IFETEL Certified
Application Lighting and Shade Control UPC 784276274043

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok