Abbotsford
gefepxpns001

EMERSON EPXPNS001 Network Adapter USB, RJ-45 1, (2) RJ45 Ports

Price $1,072.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EPXPNS001

Description

RSTi EP Network adapter.

Specifications

Brand Name Emerson Item Name Network Adapter
Type USB, RJ-45 Data Transfer Rate 1.024 KB
Port Type 1, (2) RJ45 Dimensions 52 mm W x 76 mm D x 120 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok