PANDUIT NERSS Net-Access™ N-Type End of Row Slack Spool , Black
Description
End of row slack spool. Color: Black
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | End of Row Slack Spool | Color/Finish | Black |
Type | Slack Spool | Dimensions | 82 mm W x 136 mm H |
For Use With | N-Type Network Cabinet | Standards | RoHS Compliant |
UPC | 074983966073 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |