Abbotsford
ericatwmcm

ERICO 8 inch CADDY CAT CM Wall Bracket

Price $51.1521 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:ERICO
Manufacturer #:CATWMCM

Description

Allows CADDY CAT CM U-Hooks to be mounted to walls and columns.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cantilever Bracket Size 8 in
Mounting Wall Material Steel
Type CADDY CAT CM Wall Bracket Dimensions 8 in L
Color/Finish Pre-Galvanized Standards None
Application For Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856473367

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok