HUBBELL HC119ME3N 1.75 inch x 3.5 inch NEXTFRAME Enhanced Panel, Front Ring
Description
NEXTFRAME® enhanced panel with 1U rack units and no tear rings. Constructed from cold rolled steel with durable, black powder coat. This panel can be upgraded through the use of accessories.
Specifications
Brand Name | Hubbell | Item Name | Enhanced Panel |
Height | 1-3/4 in | Width | 19 in |
Material | 16 ga Steel | Color | Black |
Application | For Cable Management | UPC | 662620814605 |
Packages
1 - UNIT - 1 |