Abbotsford
ort60400131

MIDDLE ATLANTIC 19 inch x 1.7 inch x 3.5 inch Legrand Ortronics Cable Management Panel, Black

Price $107.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:60400131

Description

Cable management panel provides organized management of patch cables horizontally. Rings made out of steel. Maximum ring fill capacity using Category 6 cable is 60 cables.

Specifications

Brand Name Middle Atlantic Item Name Cable Management Panel
Material Steel Type Horizontal
Color/Finish Black Dimensions 88 x 483 x 102 mm
Includes (5) Steel Ring Application For Commercial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok