HUBBELL NSOBOX28C netSELECT® Network Enclosure with Panel Cover
Description
Enclosure for network 28 inch. Panel cover.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Network Wiring Product |
Item Name | Panel Cover | Type | Net-Select Cabinet |
Length | 32.500 in | Width | 15.84 in |
Depth | 0.2 in | Material | Sheet Metal |
Cable Entry | KO | Color | White |
Standards | TIA | Application | Panel Cover Only |
UPC | 883778503214 |
Packages
1 - UNIT - 1 |