Abbotsford
panfr12acab

PANDUIT FR12ACAB FiberRunner® Adjustable Cabinet Bracket

Price $159.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:FR12ACAB
Documents Documents

Description

The FiberRunner® QuikLock™ Adjustable Cabinet Bracket is used to support the 12x4 system, dual 6x4, or dual 4x4 systems by attaching to the top of the cabinets. It features two-position height adjustments to accommodate systems with or without a hinged cover. This helps allow runs to be leveled over uneven cabinet heights. It is secured to the cabinet frame with trough bolts (not included). The pre-assembled slide clamps enable fast assembly to the channel.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Bracket Size 4-1/4 - 12 in
Material Steel Type Adjacent Cabinet
Dimensions 20.6 in L x 2.36 in W x 11.99 in H Color/Finish Black
For Use With Fast Assembly to Channel Includes (1) Bracket Assembly, (2) 1/4-20 x 5/8 in Hex Head Serrated Flange Screws, (2) 1/4-20 Hex Serrated Flange Nuts, (2) 1/4-20 T-Bolt, (1) 1/4-20 Hex KEPS Lock Nut
Standards UL Listed to 2024A, LP-CSISPEC-FR Application To Support 12 x 4 Cable Routing System
UPC 074983441426

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok