Abbotsford
hofpths362428g4a

HOFFMAN PTHS362428G4A 36.30 x 23.62 x 27.95 ProTek Wall-Mount Cabinet Solid Door AC - NEMA Type 4, 12

Price $8,811.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHS362428G4A
Documents Documents

Description

Wall-mount cabinet with solid door AC, NEMA type 4 and 12. Pre-treated steel coated with RAL 7035 light-grey, low-gloss, lightly textured polyester powder paint. Stainless steel is provided with a smooth-grain finish. Front and rear access to 19 inch rack equipment provided by three part design, door, centre section and wall section. Solid door provides complete physical and visual protection. Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection. All seams are fully welded and ground smooth. Doors, centre section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet. Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet. Key locking wing knob is included on painted steel cabinet, providing access control to the cabinet, two keys are included with each cabinet. Stainless steel cabinet is provided with a quarter-turn slotted latch. One set of plated, self-grounding, tapped 10 to 32 rack angles per EIA universal spacing standards, which can be adjusted front to-back, is provided with each centre section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting.

Specifications

Brand Name nVent Hoffman Sub Brand ProTek®
Item Name Cabinet Type Solid Door AC
Width 23.62 in Depth 27.95 in
Height 36.3 in NEMA Rating NEMA 12
Rack Units 19 Material Steel
Finish Powder Coat Color Light Gray
Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E619967, Solid Door: Type 4 and 12, Window Door: Type 12, Solid Door, Stainless Steel: Type 4, 4X and 12, NEMA / EEMAC: Type 4, 4X or 12, IEC 60529, IP66 or IP55 Application Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center
UPC 783510236328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok