pann8212b

PANDUIT N8212B 42 RU Net-Access™ N-Type Cabinet Frame with Top Panel, Black

Availablefor Backorder
Price $7,951.24 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:N8212B
Documents Documents

Description

Net-Access™ N-Type Cabinet frame with top panel. Tapped equipment rails (12-24). Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2). Two sets of #12-24 threaded equipment mounting rails. 42 RU cable management on front and rear of front posts. Dimensions: 78.8"H x 31.5"W x 42.0"D (2000mm x 800mm x 1070mm). Color: Black, Two sets of SN25F fingers Included.Net-Access™ N-Type Cabinets are the first choice for applications that require maximum thermal management capability and the capacity to manage high cable densities in an 800mm (31.5") wide enclosure. The cabinet’s inset frame provides open area on each side of the cabinet to accommodate higher density cabling applications. The innovative dual hinge front door allows easy and efficient installation and management of cross-connect or interconnect cabling. Innovative integral cabinet air sealing features and seamless integration with Net-Contain™ Hot and Cold Air Containment components drive efficient utilization of cooling capacity and reduce cooling energy consumption by up to 40%. Refer to Impact of Air Containment Systems, Panduit White Paper #WP-20, June 2012.

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name Cabinet Type N-Type
Width 31-1/2 in Depth 42 in
Height 78.8 in Cover Type Dual Hinged, Split Perforated
Rack Units 42 Mounting Type Rail
Material Steel Finish Powder-Coated
Color Black Includes Two Sets of SN25F Fingers
Standards EIA-310E, UL Listed 2416, RoHS Compliant UPC 07498396780

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok