PANDUIT 42 RU 600mm Wide Net-Access™ S-Type Cabinet, Black
Description
The Net-Access™ S-Type Cabinet is a 42 RU, 600mm W x 1070mm D cabinet. It features a single hinge perforated front door and a split perforated rear door. It includes side panels, casters and is black.
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Cabinet | Type | S-Type |
Width | 598 mm | Depth | 1115 mm |
Height | 79.8 in | Rack Units | 42 |
Material | Steel | Color | Black |
Includes | Side Panels, Casters | Standards | RoHS Compliant, EIA-310-E, TIA/EIA-942, UL2416, Buy American Act Compliant |
Application | NA | UPC | 613056362901 |
Packages
1 - UNIT - 1 |