Abbotsford
elecbakit192724bk

ELECTRON METAL 24 inch x 54.75 inch 27RU Audio-Visual Cabinet, Black

Inventory
Unavailable for order
Manufacturer:ELECTRON METAL
Manufacturer #:CBAKIT-192724-BK

Description

Electron Metal’s low cost, versatile AV cabinet is designed for audio-visual and security applications.PRODUCT FEATURES:- Welded sub-frame 16 ga cold rolled steel construction with 10-year warranty - Fully assembled ready to use - 24 x 24” footprint available in four (4) different heights - Pre-packaged accessories include: Front mount shelves, Blanking panels, Fans - Two (2) pairs of 19” EIA tapped 10-32 mounting rails - Top and bottom with provision for cable access - Removable side panels - Cooling vents located on top, bottom and sides - Load capacity 975 lbs KIT INCLUDES:- 1 frame - 1 fan (low noise available upon request) - 2 pairs 19" combination rails tapped 10-32 - 1 set of leveling ft. steel base with isolation pads - 1 set of 2 in. pivoting casters - 1 Plexiglas front door with swing handle and lock - 1 solid rear door with swing handle and lock - 2 removable side panels with lock - 4 bottom / top cover plates - 5 bottom cover plate - Front mount shelves 2RU x 16 deep - Formed steel blank panels 2RU - 1 fan cutout cover plate - 24 truss head screw 10-32 x 1/2

Specifications

Brand Name Electron Metal Item Name Audio-Visual Cabinet
Type 27-RU Height 54-3/4 in
Width 24 in Depth 24 in
Number of Doors 2 Number of Shelves 5
Material 16 ga Cold Rolled Steel Color Black
Load Capacity 975 lb Includes (1) Frame, (1) Fan (Low Noise Available Upon Request), (2) Pairs 19 in Combination Rails Tapped 10-32, (1) Set of Leveling feet Steel Base with Isolation Pads, (1) Set of 2 in Pivoting Casters, (1) Plexiglas Front Door with Swing Handle and Lock, (1) Solid Rear Door with Swing Handle and Lock, (2) Removable Side Panels with Lock, (4) Bottom/Top Cover Plates, (5) Bottom Cover Plate, Front Mount Shelves 2RU x 16 Deep, Formed Steel Blank Panels 2RU, (1) Fan Cutout Cover Plate, (24) Truss Head Screw 10-32 x 1/2 in

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok