Abbotsford
panpr2vd08wh

PANDUIT 45RU 8-inch Wide PatchRunner PR2V Vertical Dual-Sided Manager, White

Price $2,427.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PR2VD08WH
Documents Documents

Description

The PatchRunnerâ„¢ 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs. The dual-sided manager has a metal backbone with molded plastic fingers, and includes two full-length metal, dual-hinging, push-to-close doors. The manager is 45 RU, 8 inches wide, and is white.

Specifications

Brand Name Panduit Sub Brand PatchRunner™2
Item Name Sever Rack Type Dual Sided Manager
Color White Standards RoHS Compliant
UPC 613056396142

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok